9/16 x 5 in. Pin Punch
9/16 x 5 in. Pin Punch
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 9/16 in
- Length:
- 5 in
- Material:
- Steel