1 in. 50 psi Dial Indicator
1 in. 50 psi Dial Indicator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 1 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 50
- Pressure - Low:
- 0