Fastcut™ 1-3/16 in. Hole Saw 1 Piece

Part #SVH0136  |  Item #291829  |  Manufacturer Part #55088

$ 7.27 EACH

Diameter:

1-3/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Fastcut™

Diameter: 1-3/16 in

Length: 1-5/8 in

Material: [Alloy Steel, Bi-metal]

Number Of Pieces: 1 Piece

Tool Type: Hole Saw