0 items

LSP Products Group 1-1/2 in. 900-Pack Slip-On Test Cap in Orange

LP0018

Diameter

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed for ABS or PVC SCH 40 DWV pipe and fittings
  • Friction-hold test cap for one story testing
  • No solvent cementing required, cap slips over end of pipe or inserts into fittings

SPECIFICATIONS

Color Finish
Orange
Color Finish Category
Oranges
Diameter
1-1/2 in
End Connection 1
Slip On
Height
1-11/64 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday