0 items

LSP Products Group 1/2 x 3/8 in. FIP Stainless Steel Compact Lavatory Connector

LCFC1PP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation, no special tools required

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
FIP
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
12 in
Material
Braided Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in x 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday