1 in. x 200 ft. x 4 mil Plastic Protector
1 in. x 200 ft. x 4 mil Plastic Protector
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects pipe during installation
- Economical and efficient
- For use with copper, ABS, PEX and PVC pipe
- Packaged in self-dispensing box
- Flexible material forms a seal around pipe in concrete
Documents
Specifications
- Application:
- ABS Pipe, CPVC Pipe, Copper Pipe, PEX Pipe, PVC Pipe
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Protector
- Temperature Range:
- Up to 180 Deg F
- Thickness:
- 4 mil
- UL Listed:
- No