LSP Products Group 1/2 - 4 in. Pipe Hanger

LP1602

Manufacturer Part #: P-1602

Fits Pipe Size

1/2 - 4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Octagonal rod design is ideal for installing branch line pipes at angles
  • Replaces galvanized straps and is non-corrosive
  • Fits all schedule 40 DWV pipe sizes up to 4"
  • Ratchet design adjustable zip-strap design locks in place to support pipe
  • Nail or screw rods to joists or beam
  • Glass-lined cast iron with bronze trim
  • NOx emissions below 10 ppm
  • Works at an altitude range of 0-10,000 ft

SPECIFICATIONS

Fits Pipe Size
1/2 - 4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday