LSP Products Group 1/2 in. Gas Outlet Box in White

LGSB101

Fitting Sizes

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Face Plate is 6 3/16" x 4 7/8"
  • Includes mounting brackets and safety plug
  • Recessed construction eliminates line kinks
  • Reduced clearance from the wall keeps appliances out of the way

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Color Finish
White
Depth
3-3/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
5-1/8 in
Material
Steel
Width
5-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday