1/2 in. High Impact Plastic Pipe Clamp

You last purchased this on
 
LSP Products Group

Acousto-Plumb® 1/2 in. High Impact Plastic Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Acousto-Plumb® 1/2 in. High Impact Plastic Pipe Clamp

  • Fast #
  • Part #LP6201
  • Item #1332716
  • Manufacturer Part #P-6201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides reliable and secure method of mounting pipe, won't loosen like wood wedges or pipe hooks
  • Won't break down under normal hot water temperatures
  • Pipe mount and insulator in one; absorbs the vibrations that would normally be transmitted by water velocity and disruptions in water flow
  • Recommended for high-end residential projects and multi-family construction such as apartments, condominiums, hotels and motels
  • Replaces ineffective felt or carpet padding; long-lasting rigid material won't rot or deteriorate
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe, Copper Pipe
Collection:
Acousto-Plumb®
FM Approved:
No
Fits Pipe Size:
1/2 in
IAPMO Listed -:
Yes
Material:
High Impact Plastic
Product Type:
Pipe Clamp
UL Listed:
No