LSP Products Group 1/2 x 1/4 in. Icemaker Box with Hammer Arrestor in White

LOB817TTLL

Fitting Sizes

1/2 in x 1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Patented Hammer Arrestor design
  • Slim line box profile allows for 1" backing
  • Tract pack

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Box Material
Plastic
Color Finish
White
Depth
3 in
End Connection 1
MIP
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Height
5-3/16 in
Lead Law Compliant
Yes
Width
5-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday