LSP Products Group

1/2 x 3/8 x 60 in. Stainless Steel Dishwasher Connector

Part #LKDW160PP  |  Manufacturer Part #KDW-160-PP

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.6

End Connection 1: FIP

End Connection 2: Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Length: 60 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61