1/2 x 3/8 x 72 in. Stainless Steel Dishwasher Connector
1/2 x 3/8 x 72 in. Stainless Steel Dishwasher Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exclusive POWR-TIGHT 12-point crimp many times industry standard
- Chloramine resistant soft cones and tubing
- Stainless steel braiding and reinforced PVC liner provide superior performance
- Easy installation, no special tools required
- Withstands dramatic changes in water pressure
Documents
Specifications
- ASME:
- ASME A112.18.6
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 72 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes