LSP Products Group 200 ft. Roll Plastic Sleeve in Blue

LP301

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Economical and efficient
  • Flexible material forms a seal around pipe in concrete
  • For use with copper, ABS, PEX and PVC pipe
  • Packaged in self-dispensing box
  • Protects pipe during installation

SPECIFICATIONS

Color Finish
Blue
Fits Pipe Size
1 in
Length
200 ft
Maximum Temperature
180

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday