3/8 x 1/2 in. OD Compression x Barbed Lever Straight Supply Stop Valve

You last purchased this on
 
LSP Products Group

Aquaflo® 3/8 x 1/2 in. OD Compression x Barbed Lever Straight Supply Stop Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 3/8 x 1/2 in. OD Compression x Barbed Lever Straight Supply Stop Valve

  • Fast #
  • Part #LV103SLL
  • Item #4831519
  • Manufacturer Part #V-103-S-LL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy duty nickel plated brass ensures durability and ball style valve will not freeze up
  • PTFE seats allow for extra wear resistance and Chloramine/chlorine resistant O-rings will not break down due to oxidation
  • Lead-Free Quarter Turn Ball Valves in Straight and Angle versions make for a quick and easy shut-off
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1 2018
CSA Certified:
CSA B125.1-18
Collection:
Aquaflo®
End Connection 1:
OD Compression
End Connection 2:
Barbed
End Connections:
OD Compression x Barbed
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Nickel Plated Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
125
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Style:
Straight
Valve Operator:
Quarter Turn
Valve Seat Material:
PTFE
Valve Size:
3/8 in x 1/2 in
Valve Type:
Straight Supply Stop Valve