3 x 13-1/2 in. Plastic Hold Form

Part #LP3060  |  Item #1135996  |  Manufacturer Part #P-3060

Call for Pricing EACH

Fits Pipe Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Versatile - use vertically and horizontally for both floor and wall installations
  • Smooth exterior releases from concrete easily
  • Internal ribs and thick nailing ring provide extra strength
  • Made in USA

Documents

Specifications

Application: [Electrical, Mechanical, Plumbing, Concrete Casting]

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 3 in

Height: 8 in

Length: 13-1/2 in

Material: Plastic