LSP Products Group 3/4 in. Stainless Steel FIP Water Heater Connector

LWCS1PP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrugated, corrosion resistant connector resists work hardening allowing for more flexibility and easier installation
  • Defect-free tubing (100% leak tested)
  • Flexible but durable even with multiple bends
  • Non-toxic and sanitary

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
180

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday