LSP Products Group
3/8 x 1/2 x 12 in. FIP Stainless Steel Compact Sink Connector
Part #LSFC1PP | Manufacturer Part #SFC-112-PP
$ 6.93 EACH
Length
Please select
Product Details
- Stainless steel braiding and reinforced PVC liner provide superior performance
- Exclusive POWR-TIGHT 12-point crimp many times industry standard
- Chloramine resistant soft cones and tubing
- Withstands dramatic changes in water pressure
- Easy installation, no special tools required
Documents
Specifications
ASME Specifications: ASME A112.18.6
End Connection 1: FIP
End Connection 2: Compression
End Connections: FIP x Compression
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
Length: 12 in
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 61
Outer Hose Material: Stainless Steel
Water Supply Connector Type: Sink