LSP Products Group 3/8 x 7/8 in. Stainless Steel Compact Metal Closet Connector

LSWC5PP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chloramine resistant soft cones and tubing
  • Easy installation, no special tools required
  • Exclusive POWR-TIGHT 12-point crimp many times industry standard
  • Includes metal nut
  • Stainless steel braiding and reinforced PVC liner provide superior performance
  • Withstands dramatic changes in water pressure

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
Ballcock
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
12 in
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday