LSP Products Group

5-3/16 in x 5-3/16 in x 2-1/2 in Ice Maker Copper Supply Box

Part #LOB817LL  |  Manufacturer Part #OB-817-LL

Supply Box Connection Type:

Copper
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented Hammer Arrestor design
  • Slim line box profile allows for 1" backing
  • Adjustable face plate accommodates up to 5/8" wall thickness

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

Box Material: Plastic

Color Finish: White

Depth: 3 in

Fire Rated: No

Height: 5-3/16 in

Lead Law Compliant: Yes

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 61

Overall Box Size: 5-3/16 in x 5-3/16 in x 2-1/2 in

Supply Box Connection Type: Copper

Supply Box Type: Ice Maker

Water Hammer Arrestor Included: Yes

Width: 5-3/16 in