5/8 x 26 in. 14 ga Mild Steel Strap
5/8 x 26 in. 14 ga Mild Steel Strap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Gauge (metal):
- 14 ga
- Length:
- 26 in
- Material:
- Mild Steel
- Product Type:
- Strap
- UL Listed:
- No
- Width:
- 5/8 in