LSP Products Group 6-1/2 x 7-5/8 in. Wall Mount Box with Hammer Arrestor in White

LOB207

Height

6-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built-in test cap
  • Color coded hot and cold handles
  • Easy to install - adjustable face plate
  • Integrated valve and arrestor design

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3-1/8 in
Drain Location
Center
Height
6-1/2 in
Material
Plastic
Width
7-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday