0 items

LSP Products Group 6-5/8 in. PVC Wall Mount Box with MIP Valve Tract Kit in White

LOB103T

Height

6-5/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Box knockouts accept either waste or water lines
  • Built-in test cap in box
  • Deep face plate for 1" thick drywall
  • Simplex valve consolidates hot and cold water connections into one lever- controlled unit

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3 in
Drain Location
Center, Left, Right
Height
6-5/8 in
Material
Plastic
Width
7-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday