7-1/2 x 1-1/2 in. 17 ga Brass Lift and Turn Stopper
7-1/2 x 1-1/2 in. 17 ga Brass Lift and Turn Stopper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 1-1/2 in