LSP Products Group
7-5/8 in x 6-1/2 in x 3 in Washing Machine CPVC Supply Box
Part #LOB901 | Item #394312 | Manufacturer Part #OB-901
Supply Box Connection Type:
CPVCSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
ASME Specifications: ASME A112.18.1
Box Material: Plastic
Color Finish: White
Fire Rated: No
Height: 7-3/4 in
Overall Box Size: 7-5/8 in x 6-1/2 in x 3 in
Supply Box Connection Type: CPVC
Supply Box Type: Washing Machine
Water Hammer Arrestor Included: Yes
Width: 10-3/8 in