ABS Lift and Turn Waste & Overflow Body Polished Chrome

You last purchased this on
 
LSP Products Group

ABS Lift and Turn Waste & Overflow Body Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

ABS Lift and Turn Waste & Overflow Body Polished Chrome

  • Fast #
  • Part #LR0475RK
  • Item #1669876
  • Manufacturer Part #R-0475-RK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow elbow has a slight angle
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Material Type:
ABS