0 items

LSP Products Group ABS Waste and Overflow Touch Toe Drain

LR0361

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily hand-tightened for superior seal
  • Includes overflow elbow, 1 hole overflow plate, drain elbow strainer, stopper, piping and tee
  • Overflow elbow has a slight angle to accommodate tub angle

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
2-1/4 in
IAPMO Listed
No
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday