1/2 in Push Handle Straight Supply Stop Valve in White

You last purchased this on
 
LSP Products Group

Aquaflo® 1/2 in Push Handle Straight Supply Stop Valve in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 1/2 in Push Handle Straight Supply Stop Valve in White

  • Fast #
  • Part #LPVFC120
  • Item #7012105
  • Manufacturer Part #PV-FC120
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy push to connect supply stop
  • Intuitive 1/4 turn on/off design
  • For use in potable water distribution systems
  • Industry standard universally accepted design
  • 5 year limited warranty
  • Made in the USA
  • Works with copper, PEX, CPVC and PE-RT piping
  • 100% leak tested
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1, ASME A112.18.6
ASSE Standards:
ASSE 1061
Application:
CPVC Pipe
CSA Certified:
CSA B125.1, CSA B125.6
Collection:
Aquaflo®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Female Socket Weld
End Connections:
Push x Female Socket Weld
Handle Type:
Push
IAPMO Listed -:
Yes
Length:
20 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
160
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Plastic
Valve Body Style:
Angle
Valve Size:
1/2 in
Valve Type:
Straight Supply Stop Valve