1/2 x 7/8 x 12 in. Flexible Water Connector
Aquaflo® 1/2 x 7/8 x 12 in. Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 61-9
- ASME:
- ASME A112.18.1, ASME A112.18.6
- ASSE Standards:
- ASSE 1061
- Application:
- CPVC Pipe, Copper Pipe, PE-RT Pipe, PEX Pipe, Potable Water Systems
- CSA Certified:
- CSA B125.1, CSA B125.6
- Collection:
- Aquaflo®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Quick Joint
- End Connection 2:
- Compression
- End Connections:
- Quick Joint x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- Material:
- Plastic, Rubber
- NSF:
- NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Temperature Range:
- 40 to 160 Deg F
- cUPC Certified:
- Yes