7/8 x 3/8 x 12 in. Flexible Water Connector
Aquaflo® 7/8 x 3/8 x 12 in. Flexible Water Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6 2017
- Application:
- Residential
- CSA Certified:
- CSA B125.6 2017
- Collection:
- Aquaflo®
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 7/8 in x 3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- Material:
- Nickel Plated Brass, Plastic
- Material Type:
- Reinforced PVC, Vinyl
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 180
- Temperature Range:
- 40 to 180 Deg F
- cUPC Certified:
- Yes