Aquaflo® 1/2 in x 3/4 in Lever Handle Angle Supply Stop Valve

Part #LV107ALL  |  Item #3973940  |  Manufacturer Part #V-107-A-LL

Call for Pricing EACH

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • For use with PEX piping only
  • Will not freeze up
  • Pliable O-rings will not distort or break down
  • One-year limited warranty

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1 2005

Collection: Aquaflo®

End Connection 1: Compression

End Connection 2: PEX

End Connections: Compression x PEX

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No

Valve Body Style: Angle

Valve Size: 1/2 in x 3/4 in

Valve Type: Angle Supply Stop Valve