12 in. x 3/4 in x 3/4 in. Water Heater Connector
Aquaflo® 12 in. x 3/4 in x 3/4 in. Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible but durable even with multiple bends
- Non-toxic and sanitary
- Corrugated, corrosion resistant connector resists work hardening allowing for more flexibility and easier installation
- Defect-free tubing (100% leak tested)
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Aquaflo®
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Rigid:
- No