1/2 x 3/8 in. Push x Compression Lever Angle Supply Stop Valve in White

You last purchased this on
 
LSP Products Group

Aquaflo® 1/2 x 3/8 in. Push x Compression Lever Angle Supply Stop Valve in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 1/2 x 3/8 in. Push x Compression Lever Angle Supply Stop Valve in White

  • Fast #
  • Part #LPV100
  • Item #5149393
  • Manufacturer Part #PV-100
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1061
CSA Certified:
CSA B125.1
Collection:
Aquaflo®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Compression
End Connections:
Push x Compression
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
160
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve