LSP Products Group

Aquaflo® 1/2 in x 3/8 in Push Handle Angle Supply Stop Valve

Part #LPVDW160  |  Manufacturer Part #PV-DW160

Valve Size:

1/2 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Aquaflo®

End Connection 1: Quick Connect

End Connection 2: Compression

End Connections: Quick Connect x Compression

Handle Type: Push

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Rubber

Maximum Pressure: 125 psi

Maximum Temperature: 160

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in x 3/8 in

Valve Type: Angle Supply Stop Valve