LSP Products Group
Aquaflo® 1/2 x 3/8 in. Faucet Connector
Part #LVF130PP | Item #525959 | Manufacturer Part #VF-130-PP
Call for Pricing
EACH
Fitting Sizes:
1/2 in x 3/8 inProduct Details
Documents
Specifications
Collection: Aquaflo®
End Connection 1: FIP
End Connection 2: Compression
End Connections: FIP x Compression
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
IAPMO Listed: No
Length: 30 in
NSF Certified: No
Water Supply Connector Type: Sink