1/2 x 7/8 x 12 in. FIP Stainless Steel Closet Connector

You last purchased this on
 
LSP Products Group

Aquaflo® 1/2 x 7/8 x 12 in. FIP Stainless Steel Closet Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 1/2 x 7/8 x 12 in. FIP Stainless Steel Closet Connector

  • Fast #
  • Part #LSWC412PP
  • Item #1136057
  • Manufacturer Part #SWC-412-PP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chloramine resistant soft cone on ballcock
  • Requires Certification

Specifications

ASME:
ASME A112.18.6
Collection:
Aquaflo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
End Connection 1:
Ballcock
End Connection 2:
FIPS
End Connections:
Ballcock x FIPS
Fitting Size 1:
7/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
7/8 in x 1/2 in
Length:
12 in
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
160 psi
Water Supply Connector Type:
Toilet