1/2 x 7/8 x 12 in. Stainless Steel Compact Closet Connector
Aquaflo® 1/2 x 7/8 x 12 in. Stainless Steel Compact Closet Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.6
- Collection:
- Aquaflo®
- End Connection 1:
- Ballcock
- End Connection 2:
- Compression
- End Connections:
- Ballcock x Compression
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 7/8 in x 1/2 in
- Length:
- 12 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Toilet