Aquaflo® 1/2 x 7/8 x 16 in. Stainless Steel Compact Closet Connector

Part #LSWC316PP  |  Item #3625506  |  Manufacturer Part #SWC-316-PP

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.6

Collection: Aquaflo®

End Connection 1: Ballcock

End Connection 2: Compression

End Connections: Ballcock x Compression

Fitting Size 1: 7/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 7/8 in x 1/2 in

Length: 16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Outer Hose Material: Braided Stainless

Water Supply Connector Type: Toilet