1/2 x 7/8 x 20 in. FIP Stainless Steel Closet Connector
Aquaflo® 1/2 x 7/8 x 20 in. FIP Stainless Steel Closet Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chloramine resistant soft cone on ballcock
- Features 12-point crimp
- Braided water closet connector
- Operating temperature: 33° F to 140° F
Documents
Specifications
- ASME:
- ASME A112.18.6
- Collection:
- Aquaflo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- End Connection 1:
- Ballcock
- End Connection 2:
- FIPS
- End Connections:
- Ballcock x FIPS
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 7/8 in x 1/2 in
- Length:
- 20 in
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 160 psi
- Water Supply Connector Type:
- Toilet