18 in. Copper Corrugated Connector

You last purchased this on
 
LSP Products Group

Aquaflo® 18 in. Copper Corrugated Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 18 in. Copper Corrugated Connector

  • Fast #
  • Part #LWCP118PP
  • Item #3180930
  • Manufacturer Part #WCP-118-PP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Aquaflo®
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
NSF Certified:
No
Outer Hose Material:
Brass
Water Supply Connector Type:
Water Heater