Aquaflo® 3/4 x 18 in. FIP x FIP Sweat Stainless Steel Flexible Connector

Part #AWSS1PP  |  Manufacturer Part #WSS-118-PP

Starting at
Call for Pricing

Length

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tube resists work hardening allowing for more flexibility and easier installation
  • No dielectric union required
  • Flexible but durable even with multiple bends
  • High Quality EPDM Gasket
  • Non-toxic and sanitary
  • Defect-free tubing (100% leak tested)

Documents

Specifications

ASME Specifications: ASME A112.18.6

Collection: Aquaflo®

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Length: 18 in

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Water Supply Connector Type: Water Heater