18 x 3/4 in. Water Heater Connector

You last purchased this on
 
LSP Products Group

Aquaflo® 18 x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #LWCS518PP
  • Item #7897481
  • Manufacturer Part #WCS-518-PP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High quality EPDM gasket
  • Lead free, non-toxic and sanitary
  • Full flow- 3/4 in. ID provide greater water flow with minimal restrictions
  • Defect-free tubing (100% leak tested)
  • Tube resists work hardening, allowing for more flexibility and easier installation
  • Integrated dielectric sleeve, so no dielectric union required
  • Flexible but durable, even with multiple bends
  • Truly kink free
  • High corrosion-resistant stainless steel
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.6 2017
Application:
Water Heaters
CSA Certified:
CSA B125.6 2017
Collection:
Aquaflo®
End Connection 1:
F1807
End Connection 2:
FIPS
End Connections:
F1807 x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
Yes
Length:
18 in
Material:
Brass, Rubber, Stainless Steel
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
125
Rigid:
No
Temperature Range:
40 to 180 Deg F
UL Listed:
No