3/4 x 24 in. FIP x FIP Sweat Stainless Steel Flexible Connector

You last purchased this on
 
LSP Products Group

Aquaflo® 3/4 x 24 in. FIP x FIP Sweat Stainless Steel Flexible Connector

  • Fast #
  • Part #AWSS124PP
  • Item #1835990
  • Manufacturer Part #WSS-124-PP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 3/4 x 24 in. FIP x FIP Sweat Stainless Steel Flexible Connector

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No dielectric union required
  • Flexible but durable even with multiple bends
  • Tube resists work hardening allowing for more flexibility and easier installation
  • Defect-free tubing (100% leak tested)
  • Non-toxic and sanitary
  • High Quality EPDM Gasket
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.6
Collection:
Aquaflo®
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
24 in
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Water Supply Connector Type:
Water Heater