3/8 x 1/2 in. Compression x F1807 Lever Angle Supply Stop Valve
Aquaflo® 3/8 x 1/2 in. Compression x F1807 Lever Angle Supply Stop Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1 2005
- CSA Certified:
- CSA B125.1
- Collection:
- Aquaflo®
- End Connection 1:
- Compression
- End Connection 2:
- F1807
- End Connections:
- Compression x F1807
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Nickel Plated Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Teflon
- Valve Size:
- 3/8 in x 1/2 in
- Valve Type:
- Angle Supply Stop Valve