3/8 x 5/8 in. OD Compression Lever Angle Supply Stop Valve in Polished Chrome

You last purchased this on
 
LSP Products Group

Aquaflo® 3/8 x 5/8 in. OD Compression Lever Angle Supply Stop Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 3/8 x 5/8 in. OD Compression Lever Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #LV101ALL
  • Item #3910380
  • Manufacturer Part #V-101-A-LL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Aquaflo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Nickel Plated Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Style:
Angle
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
PTFE
Valve Size:
3/8 in x 5/8 in
Valve Type:
Angle Supply Stop Valve