3/8 x 1/2 x 20 in. Sink Connector in Stainless Steel

You last purchased this on
 
LSP Products Group

Aquaflo® 3/8 x 1/2 x 20 in. Sink Connector in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 3/8 x 1/2 x 20 in. Sink Connector in Stainless Steel

  • Fast #
  • Part #LSFC120PP
  • Item #667641
  • Manufacturer Part #SFC-120-PP
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Exclusive POWR-TIGHT 12-point crimp many times industry standard
  • Chloramine resistant soft cones and tubing
  • Stainless steel braiding and reinforced PVC liner provide superior performance
  • Easy installation, no special tools required
  • Withstands dramatic changes in water pressure
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.6
Collection:
Aquaflo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FIPS
End Connection 2:
Compression
End Connections:
FIPS x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Length:
20 in
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Sink