3/8 x 3/8 x 12 in. FIP x Compression Stainless Steel Lavatory Cleanout

You last purchased this on
 
LSP Products Group

Aquaflo® 3/8 x 3/8 x 12 in. FIP x Compression Stainless Steel Lavatory Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
LSP Products Group

Aquaflo® 3/8 x 3/8 x 12 in. FIP x Compression Stainless Steel Lavatory Cleanout

  • Fast #
  • Part #LTFC112PP
  • Item #140008
  • Manufacturer Part #TFC-112-PP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exclusive POWR-TIGHT 12-point crimp many times industry standard
  • Withstands dramatic changes in water pressure
  • Stainless steel braiding and reinforced PVC liner provide superior performance
  • Easy installation, no special tools required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.6
Collection:
Aquaflo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
12 in
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Sink