3/8 x 5/16 in. Toilet Supply Line
Aquaflo® 3/8 x 5/16 in. Toilet Supply Line
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Aquaflo®
- End Connection 1:
- Ballcock
- End Connection 2:
- Compression
- End Connections:
- Ballcock x Compression
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 7/8 in x 3/8 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Water Supply Connector Type:
- Toilet