LSP Products Group

Aquaflo® 3/8 x 7/8 x 12 in. Closet Connector in Stainless Steel

Part #LSWC112PP  |  Manufacturer Part #SWC-112-PP

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel braiding and reinforced PVC liner provide superior performance
  • Exclusive POWR-TIGHT 12-point crimp many times industry standard
  • Chloramine resistant soft cones and tubing
  • Withstands dramatic changes in water pressure
  • Easy installation, no special tools required

Documents

Specifications

ASME Specifications: ASME A112.18.6

Collection: Aquaflo®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: Ballcock

End Connection 2: Compression

End Connections: Ballcock x Compression

Fitting Size 1: 7/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 7/8 in x 3/8 in

Length: 12 in

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Outer Hose Material: Braided Stainless

Water Supply Connector Type: Toilet