3/8 x 7/8 x 16 in. Stainless Steel Compact Metal Closet Connector
Aquaflo® 3/8 x 7/8 x 16 in. Stainless Steel Compact Metal Closet Connector
Frequently Purchased Together
Product Details
- Metal nut
- Chloramine resistant soft cone on ballcock
Specifications
- ASME:
- ASME A112.18.6
- Collection:
- Aquaflo®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 7/8 in x 3/8 in
- Length:
- 16 in
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Toilet