Ice Maker Box in White
FireStop™ Ice Maker Box in White
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- FireStop™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-13/16 in
- End Connection 1:
- Sweat
- End Connection 2:
- Compression
- End Connections:
- Sweat x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- GSA Approved:
- No
- Height:
- 7-5/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Width:
- 5-1/4 in